Menu Search
EATON #IQ35M-SP-255-1000

Power Energy Management Meter

SKU # 78668547938 Manufacturer Series: IQ35M
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Power Energy Management Meter

The Eaton IQ 35M Meter is a compact, affordable energy meter that combines exceptional performance and easy installation to deliver a cost-effective solution for energy and power monitoring applications, as well as sub-metering applications. Because of its compact size, the IQ 35M is an ideal solution for panelboard applications to monitor the main power coming into the panelboard. Use the IQ 35M for applications in lighting appliance and small power distribution panelboards up to 400 Amps. In addition, with its small profile, the IQ 35M allows you to stack multiple meters in an Integrated Facility System Switchboard application to monitor individual feeder devices.

Additional Info: Current Transformer, Rating: 1000A:0.33VAC, Size: 2.50 in.