EATON #IQ250SA5512

Power Energy Management Meter Modbus RTU (RS-485) or TCP (RJ45) or 802.11b (WI-FI)

SKU: 78668553723
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Power Energy Management Meter
Communication: Modbus RTU (RS-485) or TCP (RJ45) or 802.11b (WI-FI)
Manufacturer Series: IQ250
Description
IQ 250/260 Electronic Power Meters offer flexible input/output options and field-upgradeability. They provide real-time values for a full range of power attributes such as watts, watt demand, watthours, voltage-amperes (VA), VA hours, vars, varhours, power factor and total harmonic distortion. Ultra-compact design makes them ideal for electrical equipment assemblies, panelboard and switchboard mains and feeders, MCCs and more.
Additional Info: Current Input: 5 Amp Secondary, Power Supply: 90-265 VAC/DC, I/O Slot 1: 2 Relay Outputs/2 Status Inputs, I/O Slot 2: 4 KYZ Pulses/4 Status Inputs