Menu Search

EATON #IQ260MA65110-2A

Power Energy Management Meter Integral Display

SKU: 78668553928
Manufacturer Series: IQ260
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Power Energy Management Meter
Display Type: Integral Display
Description
IQ 250/260 Electronic Power Meters offer flexible input/output options and field-upgradeability. They provide real-time values for a full range of power attributes such as watts, watt demand, watthours, voltage-amperes (VA), VA hours, vars, varhours, power factor and total harmonic distortion. Ultra-compact design makes them ideal for electrical equipment assemblies, panelboard and switchboard mains and feeders, MCCs and more.
Additional Info: Frequency: 60 Hz, Current Input: 5 Amp Secondary, Power Supply: 90-265 VAC/DC, I/O Slot 1: 2 Relay Outputs/2 Status Inputs, NEMA Rating: 12