Menu Search
Power Monitoring Meter Assemblies Power Energy Management Meter Integral Display
EATON #IQ250MA65110-4A

Power Energy Management Meter Integral Display

SKU # 78668553914 Manufacturer Series: IQ250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Power Energy Management Meter
Display Type: Integral Display

IQ 250/260 Electronic Power Meters offer flexible input/output options and field-upgradeability. They provide real-time values for a full range of power attributes such as watts, watt demand, watthours, voltage-amperes (VA), VA hours, vars, varhours, power factor and total harmonic distortion. Ultra-compact design makes them ideal for electrical equipment assemblies, panelboard and switchboard mains and feeders, MCCs and more.

Additional Info: Frequency: 60 Hz, Current Input: 5 Amp Secondary, Power Supply: 90-265 VAC/DC, I/O Slot 1: 2 Relay Outputs/2 Status Inputs, NEMA Rating: 4X