Menu Search

EATON #IQ150MA5510

Power Energy Management Meter Integral Display

SKU: 78668535415
Manufacturer Series: IQ100
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Power Energy Management Meter
Display Type: Integral Display
Description
Eaton IQ 130/140/150 series meters provide direct-reading metered values for the most critical power aspects, such as watts, watt demand, watthours, voltage amperes (VA), VA-hours, vars, var hours and power factor. With ANSI C12,20 accuracy (0.5 percent), these meters can be confidently used for primary revenue metering and sub-metering applications.
Additional Info: Frequency: 50 Hz, Current Input: 5 Amp Secondary, Power Supply: 90-265 VAC/DC