Menu Search
Power Monitoring Meter Assemblies Power Energy Management Meter Integral Display Modbus and KYZ Output (RS485)

EATON #IQ140MA6111

Power Energy Management Meter Integral Display Modbus and KYZ Output (RS485)

SKU #78668547934
Manufacturer Series: IQ100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Power Energy Management Meter
Display Type: Integral Display
Communication: Modbus and KYZ Output (RS485)

Eaton IQ 130/140/150 series meters provide direct-reading metered values for the most critical power aspects, such as watts, watt demand, watthours, voltage amperes (VA), VA-hours, vars, var hours and power factor. With ANSI C12,20 accuracy (0.5 percent), these meters can be confidently used for primary revenue metering and sub-metering applications.

Additional Info: Frequency: 60 Hz, Current Input: 1 Amp Secondary, Power Supply: 90-265 VAC/DC