You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #IQ130MA6511-3B2C

Power Energy Management Meter Integral Display Modbus RTU, KYZ Pulse, PXG200E

SKU # 78668563171 Manufacturer Series: IQ100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Power Energy Management Meter
Display Type: Integral Display
Communication: Modbus RTU, KYZ Pulse, PXG200E

Eaton IQ 130/140/150 series meters provide direct-reading metered values for the most critical power aspects, such as watts, watt demand, watthours, voltage amperes (VA), VA-hours, vars, var hours and power factor. With ANSI C12,20 accuracy (0.5 percent), these meters can be confidently used for primary revenue metering and sub-metering applications.

Additional Info: Frequency: 60 Hz, Current Input: 5 Amp Secondary, Power Supply: 480 VAC, NEMA Rating: 3R, Number of Meters: 2