Menu Search
SOLAREDGE #SE1000-CCG-G

Control and Communication Gateway, Ethernet, 10/100-BaseT, ZigBee Module, 4 Control Pins, 5V, GND, RS232

SKU # 40008700000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Control and Communication Gateway
Communication Output: Ethernet
Ports: 10/100-BaseT, ZigBee Module, 4 Control Pins, 5V, GND, RS232
Power Supply: 9-14V DC
Dimensions: 3.54 in. W x 2.44 in. H x 6.36 in. D

Power Monitoring Communication Devices: Type - Control and Communication Gateway; Communication Output - Ethernet; Ports - 10/100-BaseT, ZigBee Module, 4 Control Pins, 5V, GND, RS232; Power Supply - 9-14V DC; Dimensions - 3.54 in. W x 2.44 in. H x 6.36 in. D; Additional Information - Number of Inputs: 3, Operating Temperature: -20 to 60 deg C(-4 to 140 deg F), Protection Rating: IP20 Indoor

Additional Info: Number of Inputs: 3, Operating Temperature: -20 to 60 deg C(-4 to 140 deg F), Protection Rating: IP20 Indoor