Menu Search
EATON #IPONI

Communication Module INCOM

SKU # 78668903690 Manufacturer Series: Poni
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication Module
Communication Output: INCOM
Communication Speed: 1200-9600 baud
Ports: 3 Position removable block
Power Supply: 20-30V DC
Dimensions: WxHxD: 10.25 x 6.72 x 3.7 in.

Power Monitoring Communication Devices: Type - Communication Module; Communication Output - INCOM; Communication Speed - 1200-9600 baud; Ports - 3 Position removable block; Power Supply - 20-30V DC; Dimensions - 10.25"W x 6.72"H x 3.70D"; Additional Information - Attaches directly to back of IQ Analyzer, IQ DP-4000 or IQ D Plus II, Three unique 16-Digit Network Address ID's.; Manufacturer Series - Poni

Additional Info: Attaches directly to back of IQ Analyzer, IQ DP-4000 or IQ D Plus II, Three unique 16-Digit Network Address ID's.