Menu Search
Power Modules Smart Line Module, For Use With Sinamics S120 Drive, Converts AC to DC Power

SIEMENS #6SL33306TE373AA3

Smart Line Module, For Use With Sinamics S120 Drive, Converts AC to DC Power

SKU #04089254469
Manufacturer Series: 6SL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Basic Line Module
Use w/Drive Series: Sinamics S120
Function: Converts AC to DC Power

Power Modules: Module Type - Basic Line Module; Use w/Drive Series - Sinamics S120; Function - Converts AC to DC Power; Additional Information - Voltage Input: 380-480VAC, Voltage Output: 650VDC, Current Output: 730A, Output Power:255KW; Manufacturer Series - 6SL

Additional Info: Voltage Input: 380-480VAC, Voltage Output: 650VDC, Current Output: 730A, Output Power:255KW