Menu Search
SIEMENS #6SL33251TE350AA3

Single Motor Module, 600VDC Input, 400V Output

SKU # 80476619982
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Single Motor Module
Use w/​Drive Series: SINAMICS S120
Function: Converts DC to AC Power
Voltage Input: 600VDC
Voltage Output: 400V
Current Output: 490A

A Motor Module comprises a self-commutated converter with IGBTs. It generates a variable voltage with variable frequency from the DC link voltage that feeds the connected motor. Multiple motor modules can be operated on a single DC link. This permits ener