Menu Search
SIEMENS #6SL32230DE315BA0

Power Supply Module Sinamics G120

SKU # 88762121823 Manufacturer Series: PM230
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Module Type: Power Supply Module
Use w/​Drive Series: Sinamics G120
Function: Power Supply for Safety Integrated, Drive and Control Unit

Power Modules: Module Type - Power Supply Module; Use w/Drive Series - Sinamics G120; Function - Power Supply for Safety Integrated, Drive and Control Unit; Additional Information - Voltage Input: 380-480VAC, Current Output: 32A, Power Output: 15kW, Frame Size: FSC; Manufacturer Series - PM230

Additional Info: Voltage Input: 380-480VAC, Current Output: 32A, Power Output: 15kW, Frame Size: FSC