SIEMENS #6SL32230DE155BA0

Power Supply Module Sinamics G120

SKU: 88762121807
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Power Supply Module
Use w/Drive Series: Sinamics G120
Function: Power Supply for Safety Integrated, Drive and Control Unit
Manufacturer Series: PM230
Description
Power Modules: Module Type - Power Supply Module; Use w/Drive Series - Sinamics G120; Function - Power Supply for Safety Integrated, Drive and Control Unit; Additional Information - Voltage Input: 380-480VAC, Current Output: 1.7A, Power Output: 0.55kW, Frame Size: FSA; Manufacturer Series - PM230
Additional Info: Voltage Input: 380-480VAC, Current Output: 1.7A, Power Output: 0.55kW, Frame Size: FSA