SIEMENS #6SL32101SE218UA0

Power Module, For Use With Sinamics S110 Drive

SKU: 66264325958
Manufacturer Series: PM340
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Power Supply Module
Use w/Drive Series: Sinamics S110
Function: Power Supply for Servo Drive and Control Unit
Description
Power Modules: Module Type - Power Supply Module; Use w/Drive Series - Sinamics S110; Function - Power Supply for Servo Drive and Control Unit; Additional Information - Voltage Input: 380-480VAC, Current Output: 18A, Power Output: 7.5kW; Manufacturer Series - PM340
Additional Info: Voltage Input: 380-480VAC, Current Output: 18A, Power Output: 7.5kW