Menu Search
Power Modules Power Module, For Use With Sinamics S110 Drive

SIEMENS #6SL32101SE113UA0

Power Module, For Use With Sinamics S110 Drive

SKU #66264325874
Manufacturer Series: PM340
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Power Supply Module
Use w/Drive Series: Sinamics S110
Function: Power Supply for Servo Drive and Control Unit

Power Modules: Module Type - Power Supply Module; Use w/Drive Series - Sinamics S110; Function - Power Supply for Servo Drive and Control Unit; Additional Information - Voltage Input: 380-480VAC, Current Output: 1.3A, Power Output: 0.37kW; Manufacturer Series - PM340

Additional Info: Voltage Input: 380-480VAC, Current Output: 1.3A, Power Output: 0.37kW