Menu Search
Power Modules Power Module, For Use With Sinamics G120 Drive

SIEMENS #6SL32240BE137UA0

Power Module, For Use With Sinamics G120 Drive

SKU #66264343427
Manufacturer Series: PM240
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Power Supply Module
Use w/Drive Series: Sinamics G120
Function: Power Supply for Safety Integrated, Drive and Control Unit

Power Modules: Module Type - Power Supply Module; Use w/Drive Series - Sinamics G120; Function - Power Supply for Safety Integrated, Drive and Control Unit; Additional Information - Voltage Input: 380-480VAC, Current Output: 1.3A, Power Output: 0.37kW; Manufacturer Series - PM240

Additional Info: Voltage Input: 380-480VAC, Current Output: 1.3A, Power Output: 0.37kW