Menu Search
SIEMENS #6SL32101SE225AA0

Module, Power; 380-480V AC Input; 25A, 11kW Output

SKU # 66264343364 Manufacturer Series: PM340
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Watts: 11kW
Current Output: 25A
Module Type: Power Supply Module
Use w/​Drive Series: Sinamics S110
Function: Power Supply for Servo Drive and Control Unit
Voltage Input: 380-480V AC

Additional Info: Voltage Input: 380-480VAC, Current Output: 25A, Power Output: 11kW