Menu Search
SIEMENS #6SL32240BE222UA0

Module, Power; 380-480V AC Input; 5.9A, 2.2KkW Output

SKU # 66264343433 Manufacturer Series: PM240
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Power Supply Module
Use w/​Drive Series: Sinamics G120
Function: Power Supply for Safety Integrated, Drive and Control Unit
Voltage Input: 380-480V AC
Current Output: 5.9A
Watts: 2.2KkW

Additional Info: Voltage Input: 380-480VAC, Current Output: 5.9A, Power Output: 2.2kW