Menu Search
Power Modules Module, Basic Line; 500-690V AC, 57A Input; 560kW Output
SIEMENS #6SL33301TG368AA3

Module, Basic Line; 500-690V AC, 57A Input; 560kW Output

SKU # 04089257033 Manufacturer Series: 6SL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Module Type: Basic Line Module
Use w/​Drive Series: Sinamics S120
Function: Converts AC to DC Power
Frame Size: FB
Voltage Input: 500-690V AC
Voltage Output: 930V DC
Current Input: 57A
Watts: 560kW

Additional Info: Frame Size: FB, Voltage Input: 500-690VAC, Voltage Output: 930VDC, Current Input: 575A, Output Power: 560KW