Menu Search
Power Modules Module, Basic Line; 3 Phase 480V AC Input; 1200kW Output
SIEMENS #6SL33301TE412AA3

Module, Basic Line; 3 Phase 480V AC Input; 1200kW Output

SKU # 04089255740
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Module Type: Basic Line Module
Use w/​Drive Series: Sinamics S120
Function: Power Supply for Air Cooled Units
Voltage Input: 3 Phase 480V AC
Watts: 1200kW

Additional Info: Voltage Input: 3 Phase, 480VAC, Power Output: 1200kW