Menu Search
Power Modules DC Converter, For Use With Sinamics DCM Drive

SIEMENS #6RA80816GV620AA0

Sinamics DC Converter, For Use With Sinamics DCM Drive

SKU #66264393183
Manufacturer Series: DCM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Module Type: DC Converter
Use w/Drive Series: Sinamics Drive
Function: Converter for Four Quadrant Drive Connection

Power Modules: Module Type - DC Converter; Use w/Drive Series - Sinamics Drive; Function - Converter for Four Quadrant Drive Connection; Additional Information - Voltage Input: 575VAC, Voltage Output: 600VDC, Current Output: 400A; Manufacturer Series - Sinamics DCM

Additional Info: Voltage Input: 575VAC, Voltage Output: 600VDC, Current Output: 400A