Menu Search
Power Modules Basic Line Module, For Use With Sinamics S120 Drive, Converts AC to DC Power

SIEMENS #6SL33301TG414AA3

Basic Line Module, For Use With Sinamics S120 Drive, Converts AC to DC Power

SKU #04089257035
Manufacturer Series: 6SL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Basic Line Module
Use w/Drive Series: Sinamics S120
Function: Converts AC to DC Power

Power Modules: Module Type - Basic Line Module; Use w/Drive Series - Sinamics S120; Function - Converts AC to DC Power; Additional Information - Frame Size: GB, Voltage Input: 500-690VAC, Voltage Output: 930VDC, Current Input: 1770A, Output Power: 1100KW; Manufacturer Series - 6SL

Additional Info: Frame Size: GB, Voltage Input: 500-690VAC, Voltage Output: 930VDC, Current Input: 1770A, Output Power: 1100KW