Menu Search

SIEMENS #6SL33307TE412AA3

Active Line Module Sinamics S120

SKU: 88762104272
Manufacturer Series: 6SL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Active Line Module
Use w/Drive Series: Sinamics S120
Function: Converts AC to DC Power
Description
Power Modules: Module Type - Active Line Module; Use w/Drive Series - Sinamics S120; Function - Converts AC to DC Power; Additional Information - Voltage Input: 380-480VAC, Voltage Output: 720VDC, Current Input: 1260A, Output Power: 800KW; Manufacturer Series - 6SL
Additional Info: Voltage Input: 380-480VAC, Voltage Output: 720VDC, Current Input: 1260A, Output Power: 800KW