Menu Search
Power Modules Active Line Module Sinamics S120

SIEMENS #6SL33307TE375AA3

Active Line Module Sinamics S120

SKU #88762104271
Manufacturer Series: 6SL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Active Line Module
Use w/Drive Series: Sinamics S120
Function: Converts AC to DC Power

Power Modules: Module Type - Active Line Module; Use w/Drive Series - Sinamics S120; Function - Converts AC to DC Power; Additional Information - Frame Size: HI, Voltage Input: 380-480VAC, Voltage Output: 720VDC, Current Input: 745A, Output Power: 450KW; Manufacturer Series - 6SL

Additional Info: Frame Size: HI, Voltage Input: 380-480VAC, Voltage Output: 720VDC, Current Input: 745A, Output Power: 450KW