EATON #FR09-0261-5-ANV

Module, Power, Air Cooled, Varnished, 216A

SKU: 78668567481
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Power Module
Use w/Drive Series: SVX 9000X Series
Function: Power Supply for Adjustable Frequency Drives
Description
Power Modules: Module Type - Power Module; Use w/Drive Series - SVX 9000X Series; Function - Power Supply for Adjustable Frequency Drives; Additional Information - HP Ratings: 150 hp, Frame Size: FS9, Phase: Three-phase, Options: Air Cooled, Varnished, No Brake Chopper, Voltage: 460V, Current: 261A
Additional Info: HP Ratings: 150 hp, Frame Size: FS9, Phase: Three-phase, Options: Air Cooled, Varnished, No Brake Chopper, Voltage: 460V, Current: 261A