Menu Search
Power Modules Module, Power; 575V AC; 750A
EATON #FR12-0750-5-ANV

Module, Power; 575V AC; 750A

SKU # 78668577753
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Power Module
Use w/​Drive Series: SVX/SPX Series
Function: Power Supply for Adjustable Frequency Drives
Voltage Input: 575V AC
Current Input: 750A

Additional Info: Voltage: 575V, Current: 750A