You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #FR10-0520-4-ANV

Module, Power; 380-500V AC Input; 350 HP

SKU # 78668576302
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Power Module
Use w/​Drive Series: SVX 9000X Series
Function: Power Supply for Adjustable Frequency Drives
Voltage Input: 380-500V AC
Horsepower: 350 HP

Additional Info: Voltage: 380-500V, Current: 520A, 350 HP L Plus R