Menu Search
Search
EATON #FR09-0300-5-ANV

Module, Power; 3 Phase 460V AC, 300A Input; 200 HP

SKU # 78668567482
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Power Module
Use w/​Drive Series: SVX 9000X Series
Function: Power Supply for Adjustable Frequency Drives
Frame Size: FS9
Voltage Input: 3 Phase 460V AC
Current Input: 300A
Horsepower: 200 HP

Additional Info: HP Ratings: 200 hp, Frame Size: FS9, Phase: Three-phase, Options: Air Cooled, Varnished, No Brake Chopper, Voltage: 460V, Current: 300A