LEVITON #23030

Single Receptacle, 20A/125VAC, 2P, 3W, Grounding, Flush Mount, Nylon, Black

SKU: 07847780904
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Power Interrupting Locking
Rating - Amps/Volts: 20A/125VAC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: Non-NEMA
Mounting: Flush
Material: Nylon
Color: Black
Description
Power Interrupting Receptacles: Type - Power Interrupting Locking; Rating - Amps/Volts - 20A/125VAC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - Non-Nema; Mounting - Flush; Material - Nylon; Color - Black