Menu Search
Power Interrupting Receptacles Power Interrupting Locking Receptacle Black 30A/480VAC 3P

HUBBELL #HBL20443

Hubbellock Power Interrupting Locking Receptacle Black 30A/480VAC 3P

SKU #78358501741
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Interrupting Locking
Rating - Amps/Volts: 30A/480VAC
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Mounting: Flush
Material: Phenolic
Color: Black
Face OD: 1.94"

Power Interrupting Receptacles: Type - Power Interrupting Locking; Rating - Amps/Volts - 30A/480VAC; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-Nema; Mounting - Flush; Material - Phenolic; Color - Black; Face OD - 1.94"; Additional Information - Device for Box Mounting. Red center insert; Manufacturer Brand - Hubbellock

Additional Info: Device for Box Mounting. Red center insert