Menu Search
Power Interrupting Receptacles Power Interrupting Locking Receptacle Black 15A/250VAC 2P

HUBBELL #HBL4563

Twist-Lock Power Interrupting Locking Receptacle Black 15A/250VAC 2P

SKU #78358523662
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power Interrupting Locking
Rating - Amps/Volts: 15A/250VAC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-15R
Mounting: Panel Mount
Material: Polyester
Color: Black

Power Interrupting Receptacles: Type - Power Interrupting Locking; Rating - Amps/Volts - 15A/250VAC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-15R; Mounting - Panel Mount; Material - Polyester; Color - Black; Manufacturer Brand - Twist-Lock