Locking Plug Boot, 15A, 3W, Thermoplastic Elastomer, Black

SKU: 07847779544
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Power Interrupting Locking
Rating - Amps/Volts: 15A
Number of Wires: 3
Material: Thermoplastic Elastomer
Color: Black
Power Interrupting Locking Plugs: Plug Type - Power Interrupting Locking; Rating - Amps/Volts - 15A; Number of Wires - 3W; Material - Thermoplastic Elastomer; Color - Black