Menu Search
Power Interrupting Locking Plugs Power Interrupting Locking Plug Red 30A/600VAC, 20A/250VDC 3P
HUBBELL #HBL21415B

Power Interrupting Locking Plug Red 30A/600VAC, 20A/250VDC 3P

SKU # 78358501727
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plug Type: Power Interrupting Locking
Rating - Amps/​Volts: 30A/600VAC, 20A/250VDC
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.630 - 1.200
Material: Thermoset Interior, Nylon Housing
Color: Red