Menu Search
HUBBELL #HBL25415B

Power Interrupting Locking Plug Black (Housing) 30A/600VAC, 20A/250VDC 4P

SKU # 78358501748
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Power Interrupting Locking
Rating - Amps/​Volts: 30A/600VAC, 20A/250VDC
Number of Poles: 4P
Number of Wires: 5
Ground: Grounding
Cord Diameter: 0.630 - 1.200
Material: Thermoplastic Interior, Nylon Housing, Steel Shroud
Color: Black (Housing)

Power Interrupting Locking Plugs: Plug Type - Power Interrupting Locking; Rating - Amps/Volts - 30A/600VAC, 20A/250VDC; Number of Poles - 4P; Number of Wires - 5W; Ground - Grounding; Cord Diameter - 0.630 - 1.200; Material - Thermoplastic Interior, Nylon Housing, Steel Shroud; Color - Black (Housing)