HUBBELL #HBL7570

Power Interrupting Locking Plug Black 15A/125VAC 2P

SKU: 78358523768
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plug Type: Power Interrupting Locking
Rating - Amps/Volts: 15A/125VAC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
Cord Diameter: 0.335 - 0.421
Material: Nylon
Color: Black
Description
Power Interrupting Locking Plugs: Plug Type - Power Interrupting Locking; Rating - Amps/Volts - 15A/125VAC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; Cord Diameter - 0.335 - 0.421 ; Material - Nylon; Color - Black