Menu Search
HUBBELL #HBL23004HG

Hubbellock Power Interrupting Locking Plug 20A/125VAC 2P

SKU # 78358501573
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Power Interrupting Locking
Rating - Amps/​Volts: 20A/125VAC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
Cord Diameter: 0.300 - 0.655
Material: Epoxy Fill Interior, Armored Steel Shell

Power Interrupting Locking Plugs: Plug Type - Power Interrupting Locking; Rating - Amps/Volts - 20A/125VAC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; Cord Diameter - 0.300 - 0.655; Material - Epoxy fill Interior, Armored Steel Shell; Additional Information - Hospital Only; Manufacturer Brand - Hubbellock

Additional Info: Hospital Only