Menu Search
Power Interrupting Connectors Locking Connector, 20A/125VAC, 3P, 3W, Nylon, Black/White

LEVITON #23031-A

Locking Connector, 20A/125VAC, 3P, 3W, Nylon, Black/White

SKU #07847780905
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Power Interrupting Locking
Rating - Amps/Volts: 20A/125VAC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.250 - 0.655
Material: Nylon
Color: Black/White

Power Interrupting Connectors: Connector Type - Power Interrupting Locking; Rating - Amps/Volts - 20A/125VAC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - Non-Nema; Cord Diameter - 0.250 - 0.655; Material - Nylon; Color - Black/White