Menu Search
Power Interrupting Connectors Power Interrupting Locking Connector Red 30A/480VAC 3P

HUBBELL #HBL20444B

Hubbellock Power Interrupting Locking Connector Red 30A/480VAC 3P

SKU #78358501743
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Power Interrupting Locking
Rating - Amps/Volts: 30A/480VAC
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.630 - 1.200
Material: Nylon
Color: Red

Power Interrupting Connectors: Connector Type - Power Interrupting Locking; Rating - Amps/Volts - 30A/480VAC; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-Nema; Cord Diameter - 0.630 - 1.200; Material - Nylon; Color - Red; Manufacturer Brand - Hubbellock