Menu Search

HUBBELL #HBL25414B

Hubbellock Power Interrupting Locking Connector Black 30A/600VAC, 20A/250VDC 4P

SKU: 78358501747
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Power Interrupting Locking
Rating - Amps/Volts: 30A/600VAC, 20A/250VDC
Number of Poles: 4P
Number of Wires: 5
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.630 - 1.200
Material: Thermoplastic Interior, Nylon Housing
Color: Black
Description
Power Interrupting Connectors: Connector Type - Power Interrupting Locking; Rating - Amps/Volts - 30A/600VAC, 20A/250VDC; Number of Poles - 4P; Number of Wires - 5W; Ground - Grounding; NEMA - Non-Nema; Cord Diameter - 0.630 - 1.200; Material - Thermoplastic Interior, Nylon Housing; Color - Black; Manufacturer Brand - Hubbellock