Menu Search
Power Interrupting Connectors Power Interrupting Locking Connector Black 30A/600VAC, 20A/250VDC 3P
HUBBELL #HBL21CM414B

Power Interrupting Locking Connector Black 30A/600VAC, 20A/250VDC 3P

SKU # 78358501757
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Power Interrupting Locking
Rating - Amps/​Volts: 30A/600VAC, 20A/250VDC
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.630 - 1.200
Material: Thermoplastic Interior, Nylon Housing
Color: Black
Manufacturer Brand: Corrosion Resistant

Power Interrupting Connectors: Connector Type - Power Interrupting Locking; Rating - Amps/Volts - 30A/600VAC, 20A/250VDC; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-Nema; Cord Diameter - 0.630 - 1.200; Material - Thermoplastic Interior, Nylon Housing; Color - Black; Manufacturer Brand - Corrosion Resistant