You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #26414

Power Interrupting Connector, 60 A/600 VAC, 3P

SKU # 78500726414
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Power Interrupting Male Connector
Rating - Amps/​Volts: 60 A/600 VAC
Number of Poles: 3P
Number of Wires: 4
Material: Metallic