Menu Search
MOLEX #2747MB

Safeway® Outlet, Locking Flanged, 20A, 125V, White

SKU # 78678802747
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking Flanged Outlet
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: L5-20

Flanged Power Inlets and Outlets: Type - Locking Flanged Outlet; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - L5-20; Additional Information - With Locking Blade; Manufacturer Brand - Safeway

Additional Info: With Locking Blade