Menu Search
MOLEX #2507MB

Locking Flanged Outlet, 15A 125/250V, 3W 3P, White

SKU # 78678870501
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking Flanged Outlet
Rating - Amps: 15A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Material: Nylon
Color: White

Flanged Power Inlets and Outlets: Type - Locking Flanged Outlet; Rating - Amps - 15A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - Non-Nema; Material - Nylon; Color - White