Menu Search
Search
LEVITON #2726

Locking Flanged Outlet, 30A, 250V, 4W, 3P, Grounding, NEMA L15-30R, Nylon

SKU # 07847780646
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking Flanged Outlet
Rating - Amps: 30A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L15-30R
Material: Nylon
Color: White

Flanged Power Inlets and Outlets: Type - Locking Flanged Outlet; Rating - Amps - 30A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L15-30R; Material - Nylon; Color - White