Menu Search
LEVITON #2326

Locking Flanged Outlet, 20A, 250V, 3W, 2P, Grounding, NEMA L6-20R, Nylon

SKU # 07847780118
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking Flanged Outlet
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-20R
Material: Nylon
Color: White

Flanged Power Inlets and Outlets: Type - Locking Flanged Outlet; Rating - Amps - 20A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-20R; Material - Nylon; Color - White