You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEVITON #3326-C

Flanged Outlet, 20A, 125/250 V, 3P, 3W, Nylon, Non-Nema, White, Screw, Non-Grounding

SKU # 07847782963
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking Flanged Outlet
Rating - Amps: 20A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Material: Nylon
Color: White
Grade: Industrial

Leviton�s industry leading locking devices, such as our Black and White line of industrial grade plugs and connectors and our V-0-Max line of industrial grade flush receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.

Additional Info: Flammability: Rated V-2 per UL94, Face Material: Nylon, Line Contacts: Brass: 0.035 Thick, Terminal Screws: Brass 10-32, Grounding Screw: Brass 8-32, Strap Material: Thermoplastic Nylon, Operating Temperature: -40 to 60 deg C