Menu Search
Power Inlets and Outlets Flanged Male Inlet, 15A, 125V, 3W, 2P, Grounding, NEMA 5-15P, Phenolic
LEVITON #5239

Flanged Male Inlet, 15A, 125V, 3W, 2P, Grounding, NEMA 5-15P, Phenolic

SKU # 07847722890
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flanged Male Inlet
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Material: Phenolic
Color: Black
Grade: Commercial

Flanged Power Inlets and Outlets: Type - Flanged Male Inlet; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Material - Phenolic; Color - Black; Grade - Commercial