Menu Search
Power Inlets and Outlets Outlet, Locking Flanged, 15A, Thermoplastic
LEGRAND - PASS & SEYMOUR #7526

Turnlok Outlet, Locking Flanged, 15A, Thermoplastic

SKU # 78500775260
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Midget Locking Flanged Outlet
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: ML-1R
Material: Thermoplastic

Flanged Power Inlets and Outlets: Type - Midget Locking Flanged Outlet; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 2W; Ground - Non-Grounding; NEMA - ML-1R; Material - Thermoplastic; Manufacturer Brand - Turnlok