Menu Search
Power Inlets and Outlets Locking Flanged Inlet, 30A 600V 3 Phase, 4W 3P, Gray
LEGRAND - PASS & SEYMOUR #L1730-FI

Turnlok Locking Flanged Inlet, 30A 600V 3 Phase, 4W 3P, Gray

SKU # 78500717302
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Locking Flanged Inlet
Rating - Amps: 30A
Rating - Volts: 600V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L17-30P
Material: Thermoplastic
Color: Gray

Flanged Power Inlets and Outlets: Type - Locking Flanged Inlet; Rating - Amps - 30A; Rating - Volts - 600V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L17-30P; Material - Thermoplastic; Color - Gray; Manufacturer Brand - Turnlok