Menu Search
Power Inlets and Outlets Locking Flanged Inlet, 20A 480V, 3W 2P, Gray
LEGRAND - PASS & SEYMOUR #L820-FI

Turnlok Locking Flanged Inlet, 20A 480V, 3W 2P, Gray

SKU # 78500728202
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Locking Flanged Inlet
Rating - Amps: 20A
Rating - Volts: 480V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L8-20P
Material: Thermoplastic
Color: Gray

Flanged Power Inlets and Outlets: Type - Locking Flanged Inlet; Rating - Amps - 20A; Rating - Volts - 480V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L8-20P; Material - Thermoplastic; Color - Gray; Manufacturer Brand - Turnlok